This item is Discontinued.

Beta 19pc. HSS 118 Degrees Drill Bit Set 004100419

19pc. HSS 118 Degrees Drill Bit Set (Discontinued)

  • Mfr # 004100419
  • Zoro # G1129587
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
004100419
Zoro #
G1129587
UPC #
-
Country of Origin
China

Dimensions

Drill Bit Dimension Type
Metric
Drill Bit Size
#23
Shank Dia.
1mm; 1.5mm; 2mm; 2.5mm; 3mm; 3.5mm; 4mm; 4.5mm; 5mm; 5.5mm; 6mm; 6.5mm; 7mm; 7.5mm; 8mm; 8.5mm; 9mm; 9.5mm; 10mm

Details

Drill Bit Grouping
Drill Bit Set
Number of Pieces
19
Drill Bit Point Angle
118 Degrees
Item
Twist Drill Set,19 pcs.
Cutting Direction
Right Hand
Drill Bit Material
High Speed Steel
Measurement System
Wire

Description

Twist Drill Set,19 pcs., Drill Bit Size #23, Wire

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.