Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
004120419
Zoro #
G1130381
UPC #
-
Country of Origin
China
Dimensions
Drill Bit Dimension Type
Metric
Drill Bit Size
1.00mm; 1.50mm; 2.00mm; 2.50mm; 3.00mm; 3.50mm; 4.00mm; 4.50mm; 5.00mm; 5.50mm; 6.00mm; 6.50mm; 7.00mm; 7.50mm; 8.00mm; 8.50mm; 9.00mm; 9.50mm; 10.00mm
Shank Dia.
1mm; 1.5mm; 2mm; 2.5mm; 3mm; 3.5mm; 4mm; 4.5mm; 5mm; 5.5mm; 6mm; 6.5mm; 7mm; 7.5mm; 8mm; 8.5mm; 9mm; 9.5mm; 10mm
Details
Item
Twist Drill Set,19 pcs.
Drill Bit Grouping
Drill Bit Set
Drill Bit Point Angle
118 Degrees
Drill Bit Material
High Speed Steel
Drill Bit Finish
Ground Glossy
Material
High Speed Steel
Cutting Direction
Right Hand
Number of Pieces
19
Description
Twist Drill Set,19 pcs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.