This item is Discontinued.

Beta 25pc. HSS 118 Degrees Drill Bit Set 004120425

25pc. HSS 118 Degrees Drill Bit Set (Discontinued)

  • Mfr # 004120425
  • Zoro # G1130427
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
004120425
Zoro #
G1130427
UPC #
-
Country of Origin
China

Dimensions

Drill Bit Dimension Type
Metric
Drill Bit Size
1.00mm; 1.50mm; 2.00mm; 2.50mm; 3.00mm; 3.50mm; 4.00mm; 4.50mm; 5.00mm; 5.50mm; 6.00mm; 6.50mm; 7.00mm; 7.50mm; 8.00mm; 8.50mm; 9.00mm; 9.50mm; 10.00mm; 10.50mm; 11.00mm; 11.50mm; 12.00mm; 12.50mm; 13.00mm
Shank Dia.
1mm; 1.5mm; 2mm; 2.5mm; 3mm; 3.5mm; 4mm; 4.5mm; 5mm; 5.5mm; 6mm; 6.5mm; 7mm; 7.5mm; 8mm; 8.5mm; 9mm; 9.5mm; 10mm; 10.5mm; 11mm; 11.5mm; 12mm; 12.5mm; 13mm

Details

Drill Bit Grouping
Drill Bit Set
Item
Twist Drill Set,25 pcs.
Drill Bit Point Angle
118 Degrees
Drill Bit Material
High Speed Steel
Drill Bit Finish
Ground Glossy
Material
High Speed Steel
Cutting Direction
Right Hand
Number of Pieces
25

Description

Twist Drill Set,25 pcs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.