
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
004170100
Zoro #
G1131809
UPC #
-
Country of Origin
China
Dimensions
Drill Bit Dimension Type
Metric
Drill Bit Size
#34
Shank Dia.
3mm; 4mm; 5mm; 6mm; 8mm; 9mm; 10mm; 12mm
Details
Drill Bit Grouping
Drill Bit Set
Item
Twist Drill Set,8 pcs.
Drill Bit Material
High Speed Steel
Number of Pieces
8
Cutting Direction
Right Hand
Measurement System
Wire
Description
Twist Drill Set,8 pcs., Drill Bit Size #34, Wire
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.