This item is Discontinued.

Beta Carrying Case, 500mm L x 380mm W x 200mm D 020330300

Carrying Case, 500mm L x 380mm W x 200mm D (Discontinued)

  • Mfr # 020330300
  • Zoro # G1096127
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
020330300
Zoro #
G1096127
UPC #
08014230759111
Country of Origin
Italy

Dimensions

Overall Depth
200mm
Overall Length
500mm
Overall Width
380mm

Details

Material
Aluminium with ABS Sides
Features
Interior Bottom with Removable Partitions
Case Type
Carrying Case
Item
Carrying Case

Description

Wall Tool Case,Aluminum

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.