This item is Discontinued.

Beta Carrying Case, 450mm L x 390mm W x 170mm D 020320010

Carrying Case, 450mm L x 390mm W x 170mm D (Discontinued)

  • Mfr # 020320010
  • Zoro # G1096002
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
020320010
Zoro #
G1096002
UPC #
08014230181103
Country of Origin
Italy

Dimensions

Overall Depth
170mm
Overall Length
450mm
Overall Width
390mm

Details

Material
Plastic
Item
Carrying Case
Case Type
Carrying Case

Description

Wall Tool Case,Plastic

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.