This item is Discontinued.

Beta 920AN 1/2 in Drive Wobble Socket Extension, 250mm 009200835

This item is Discontinued.

Beta

920AN 1/2 in Drive Wobble Socket Extension, 250mm (Discontinued)

Mfr # 009200835
Zoro # G1494152
UPC # 8014230087603
Country of Origin Taiwan, Province of China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
009200835
Zoro #
G1494152
UPC #
8014230087603
Country of Origin
Taiwan, Province of China

Dimensions

Output Drive Size
1/2"

Details

Item
Wobble Extension Bar
SAE or Metric
SAE
Output Drive Type
Square
Number of Points
4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.