Shop BETA

96T High Torque Ergonomic T-Handle Hex Key Allen Wrench 2.5 mm

  • Mfr # 000960935

  • Zoro # G200002986


product price:  $11.69
/ea

Key Features

Handle Type
T-Handle
Length
6.00 in
Blade Material
Alloy Steel
Features
The t-handle hex key has the same size metric hex on the extended leg and short leg, with a hole on the opposite side of the handle for hanging on a hook or attaching a lanyard. The size is printed in bold black numbers on the handle.
Handle Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
000960935
Zoro #
G200002986
UPC #
8014230025827
Country of Origin
Italy

Dimensions

Tip Size
2.5mm
Length
6.00 in

Details

Handle Type
T-Handle
Blade Material
Alloy Steel
Features
The t-handle hex key has the same size metric hex on the extended leg and short leg, with a hole on the opposite side of the handle for hanging on a hook or attaching a lanyard. The size is printed in bold black numbers on the handle.
Handle Material
Plastic

Description

Designed and manufactured in Italy, the 96T series of t-handle hex key wrenches feature a chrome-plated round bar molded into a hard plastic handle for industrial strength and durability. The ergonomic handle provides a comfort grip while delivering high torque. The same size metric hex is on the extended leg and short leg of the handle, with a hole on one end for hanging on a hook or attaching a lanyard. The size of each wrench is printed in bold black numbers on the handle for easy identification. This wrench fits fasteners with a 2.5mm hex recess and measures 153mm (6") long overall with a 4mm shank OD. The handle measures 52mm (2") wide.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.