96T/AS High Torque Ergonomic T-Handle Hex Key Allen Wrench 3/8"

  • Mfr # 000960680

  • Zoro # G900003191


original price:  $33.45 , new price: $31.79 , 4 percent off
new price:  $31.79
/ea

Key Features

Handle Type
T-Handle
Handle Material
Plastic
Features
The t-handle hex key has the same size SAE (fractional inch) hex on the extended leg and short leg, with a hole on the opposite side of the handle for hanging on a hook or attaching a lanyard. The size is printed in bold black numbers on the handle.
Length
11.0 in
Blade Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
000960680
Zoro #
G900003191
UPC #
8014230429403
Country of Origin
Italy

Dimensions

Tip Size
3/8"
Length
11.0 in

Details

Handle Type
T-Handle
Handle Material
Plastic
Features
The t-handle hex key has the same size SAE (fractional inch) hex on the extended leg and short leg, with a hole on the opposite side of the handle for hanging on a hook or attaching a lanyard. The size is printed in bold black numbers on the handle.
Blade Material
Alloy Steel

Description

Designed and manufactured in Italy, the 96T series of t-handle hex key wrenches feature a chrome-plated round bar molded into a hard plastic handle for industrial strength and durability. The ergonomic handle provides a comfort grip while delivering high torque. The same size SAE (fractional inch) hex is on the extended leg and short leg of the handle, with a hole on one end for hanging on a hook or attaching a lanyard. The size of each wrench is printed in bold black numbers on the handle for easy identification. This wrench fits fasteners with a 3/8" hex recess. Measures 11 1/4" long overall with a 1/2" shank OD. The handle measures 1 5/32" thick x 5 3/16" long including the short leg.


  • Dual-Tip T-Handle Design for Versatility - The 96T series features two 3/8" hex tips - one on the extended leg and one on the side of the T-handle - providing access in tight spaces and extra leverage for high torque applications.
  • Ergonomic Handle for Maximum Torque - Designed for comfort and power, the T-handle is proportioned to the wrench size for superior grip and efficient force transfer, reducing fatigue during extended use.
  • Industrial-Grade Strength & Durability - Made in Italy, this hex key is constructed with a steel shaft molded into the handle, ensuring long-lasting strength and performance.
  • Safety & Storage Built-In - The handle includes a convenient hole for hanging or attaching a lanyard - ideal for tool belt use, drop prevention, or organized storage in workshops and mobile tool kits.
  • Precision Dimensions & Fit - Specifically designed for 3/8" socket-head fasteners, the wrench features an 11 1/4" overall length and 1/2" shank diameter - perfect for precision tasks in mechanical, automotive, and industrial settings.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.