Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Beta Metric T-handle Offset Hex Key, 4mm Tip Size 000960938

Metric T-handle Offset Hex Key, 4mm Tip Size (Discontinued)

  • Mfr # 000960938
  • Zoro # G1125770
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
000960938
Zoro #
G1125770
UPC #
-
Country of Origin
Italy

Dimensions

Arm Length
179mm
Handle Length
70mm
Tip Size
4mm
Arm-Length
179mm
Handle-Length
70mm

Details

Handle Type
T-handle
SAE or Metric
Metric
Shape
Offset Hex
Item
Wrench w/High Torque Handle,4mm

Description

Wrench w/High Torque Handle,4mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.