96T High Torque Ergonomic T-Handle Hex Key Allen Wrench 4 mm

  • Mfr # 000960938

  • Zoro # G700003063


product price:  $12.59
/ea

Key Features

Handle Type
T-Handle
Length
7.80 in
Features
The t-handle hex key has the same size metric hex on the extended leg and short leg, with a hole on the opposite side of the handle for hanging on a hook or attaching a lanyard. The size is printed in bold black numbers on the handle.
Handle Material
Plastic
Blade Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
000960938
Zoro #
G700003063
UPC #
8014230025858
Country of Origin
Italy

Dimensions

Tip Size
4mm
Length
7.80 in

Details

Handle Type
T-Handle
Features
The t-handle hex key has the same size metric hex on the extended leg and short leg, with a hole on the opposite side of the handle for hanging on a hook or attaching a lanyard. The size is printed in bold black numbers on the handle.
Handle Material
Plastic
Blade Material
Alloy Steel

Description

This BETA brand wrench has a high torque handle made of plastic and a length of 7.80 inches.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.