96T High Torque Ergonomic T-Handle Hex Key Allen Wrench 8 mm

  • Mfr # 000960943

  • Zoro # G400002984


product price:  $21.79
/ea

Key Features

Handle Type
T-Handle
Features
The t-handle hex key has the same size metric hex on the extended leg and short leg, with a hole on the opposite side of the handle for hanging on a hook or attaching a lanyard. The size is printed in bold black numbers on the handle.
Length
8.80 in
Handle Material
Plastic
Blade Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
000960943
Zoro #
G400002984
UPC #
8014230025902
Country of Origin
Italy

Dimensions

Tip Size
8mm
Length
8.80 in

Details

Handle Type
T-Handle
Features
The t-handle hex key has the same size metric hex on the extended leg and short leg, with a hole on the opposite side of the handle for hanging on a hook or attaching a lanyard. The size is printed in bold black numbers on the handle.
Handle Material
Plastic
Blade Material
Alloy Steel

Description

Designed and manufactured in Italy, the 96T series of t-handle hex key wrenches feature a chrome-plated round bar molded into a hard plastic handle for industrial strength and durability. The ergonomic handle provides a comfort grip while delivering high torque. The same size metric hex is on the extended leg and short leg of the handle, with a hole on one end for hanging on a hook or attaching a lanyard. The size of each wrench is printed in bold black numbers on the handle for easy identification. This wrench fits fasteners with a 8mm hex recess and measures 255mm (10") long overall with a 10mm shank OD. The handle measures 117mm (4.6") wide.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.