Zoro Homepage
This item is Discontinued.
Beta Torx Head Screwdriver Bit, T30 008670410

Torx Head Screwdriver Bit, T30 (Discontinued)

  • Mfr # 008670410
  • Zoro # G1076341
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
008670410
Zoro #
G1076341
UPC #
08014230375328
Country of Origin
Taiwan, Province of China

Dimensions

Shank Size
10mm
Point Size
T30
Overall Length
30mm

Details

Bit Style
Torx(R)
Fastening Tool Item
Socket Bit
Shank Style
Hex
For Use With
Torx Head Screws
SAE or Metric
SAE
Item
Torx Head Screwdriver Bit,T30

Description

Torx Head Screwdriver Bit,T30

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.