Zoro Homepage

Torx Key Set

  • Mfr # 951TX/S6

  • Zoro # G316050697


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Material
Alloy Steel
Key Shape
T
Measurement Type
Torx
End Shape
Torx
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
951TX/S6
Zoro #
G316050697
UPC #
8014230847610
Country of Origin
Italy

Dimensions

Overall Length
10 5/8 in
Tip Size
T10, T15, T20, T25, T30, T8
Length Family
Long
Tip Size Code
T10, T15, T20, T25, T30, T8

Details

Finish
Chrome
Material
Alloy Steel
Key Shape
T
Measurement Type
Torx
End Shape
Torx
Number of Ball Ends
0
Number of Pieces
6
Item
Torx Key Set
Handle Material
Alloy Steel
Number of Tips
3
Grip Style
Plain
Container Type
Box
Includes Insulation
Not Insulated
Handle Shape
T-Handle
Driver Material
Chrome Vanadium Steel
Tether Status
Not Tether Capable

Description

Torx Key Set, Tip Size T10, T15, T20, T25, T30, T8, Chrome, 6, Box, Long, Torx, 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.