Shop BETA

Torx(R) Plain Star Male Key Torx Key, T10 Tip Size, 6 in Long, 2 1/2 in Short

  • Mfr # 951TX

  • Zoro # G1809637


product price:  $24.19
/ea

Key Features

Finish
Matte
Material
Alloy Steel
Measurement Type
Torx
SAE or Metric
Torx(R)
Shape
Star Male
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
951TX
Zoro #
G1809637
UPC #
-
Country of Origin
Italy

Dimensions

Tip Size
T10
Handle Length
2 1/2 in
Arm Length
6 in
Short Arm Length
2 1/2 in
Length Family
Long
Long Arm Length
6 in
Arm-Length
6 in
Short-Arm-Length
2 1/2 in
Long-Arm-Length
6 in
Handle-Length
2 1/2 in
Arm Length - Long
6 in
Arm Length - Short
2 1/2 in

Details

Item
Torx Key
Finish
Matte
Material
Alloy Steel
Measurement Type
Torx
SAE or Metric
Torx(R)
Shape
Star Male
Handle Type
Plain
Nonsparking
No
Handle Material
Steel
Working Angle
90 Degrees
Handle Color
Silver
Tether Capable
Not Tether Capable
Hex/Torx Key Product Grouping
Torx Key
Insulated / Uninsulated
Uninsulated
Tether Style
Not Tether Capable
End Shape
Torx
Tether Ready
No
Driver Material
Alloy Steel
Number of Ball Ends
0
Grip Style
Plain
Non-Sparking
No
Non-Magnetic
No
Fastener Holding
No
Number of Tips
3
Corrosion Resistant
No
Insulated
No
Key Shape
L
Tether Status
Not Tether Capable
Handle Shape
L-Handle
Includes Insulation
Not Insulated
Corrosion-Resistance
Not Corrosion-Resistant

Description

Torx Key, Tip Size T10, Long Arm Length 6 in, Short Arm Length 2 1/2 in, Matte, Length Family Long, Torx, Number of Tips 3, Non-Sparking No, Non-Magnetic No, Tether Ready No, Corrosion Resistant No, Insulated No, Torx

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.