Torx(R) Plain Star Male Key Torx Key, T50 Tip Size, 10 in Long, 4 13/16 in Short

  • Mfr # 951TX

  • Zoro # G1809628


product price:  $32.19
/ea

Key Features

Tip Size
T50
Finish
Matte
Material
Alloy Steel
Measurement Type
Torx
SAE or Metric
Torx(R)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
951TX
Zoro #
G1809628
UPC #
-
Country of Origin
Italy

Dimensions

Tip Size
T50
Handle Length
4 13/16 in
Arm Length
10 in
Long Arm Length
10 in
Short Arm Length
4 13/16 in
Length Family
Long
Long-Arm-Length
10 in
Arm-Length
10 in
Short-Arm-Length
4 13/16 in
Handle-Length
4 13/16 in
Arm Length - Long
10 in
Arm Length - Short
4 13/16 in

Details

Item
Torx Key
Finish
Matte
Material
Alloy Steel
Measurement Type
Torx
SAE or Metric
Torx(R)
Shape
Star Male
Handle Type
Plain
Hex/Torx Key Product Grouping
Torx Key
Nonsparking
No
Handle Color
Silver
Working Angle
90 Degrees
Handle Material
Steel
Insulated / Uninsulated
Uninsulated
Tether Capable
Not Tether Capable
Tether Style
Not Tether Capable
Grip Style
Plain
Driver Material
Alloy Steel
Key Shape
L
Non-Magnetic
No
Corrosion Resistant
No
End Shape
Torx
Number of Ball Ends
0
Number of Tips
3
Insulated
No
Tether Ready
No
Fastener Holding
No
Non-Sparking
No
Corrosion-Resistance
Not Corrosion-Resistant
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable
Handle Shape
Straight

Description

Torx Key, Tip Size T50, Long Arm Length 10 in, Short Arm Length 4 13/16 in, Matte, Length Family Long, Torx, Number of Tips 3, Non-Sparking No, Non-Magnetic No, Tether Ready No, Corrosion Resistant No, Insulated No, Torx

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.