Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
009940001
Zoro #
G222386835
UPC #
-
Country of Origin
Pakistan
Description
Tweezers, Grip Style Plain, Material Stainless Steel, Overall Length 5 29/32 in, Tip Material Stainless Steel, Tip Shape Point, Tip Style Straight, Tip Texture Serrated, Tip Thickness 0.6 mm, Tip Width 2 mm, Mechanism Type Spring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.