Zoro Homepage

Two-Module Tool Trolley

  • Mfr # C41H-N

  • Zoro # G521692781


product price: $889.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C41H-N
Zoro #
G521692781
UPC #
8014230692807
Country of Origin
China

Description

Two-Module Tool Trolley, Material Plastic, Steel, Overall Depth 13 3/16 in, Overall Height 36 1/4 in, Overall Width 19 1/2 in, Locking System Keyed, Color Black, Includes Drawers Drawers Included, Number of Compartments 2, Closure Type Latch, Drawer Slide Type Ball Bearing, Features Double Closing Hook, Lower Drawer with Double Ballbearing Slide, Handle Type Telescoping, Includes Casters Casters Included, Lid Style Hinged, Number of Boxes 1, Number of Dividers 0, Number of Drawers 3, Series C41H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.