
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
008670262
Zoro #
G1076369
UPC #
08014230375298
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
75mm
Shank Size
10mm
Point Size
M12
Details
Bit Style
XZN
Fastening Tool Item
Socket Bit
Shank Style
Hex
SAE or Metric
SAE
Item
XZN Profile Bit,M10
Description
XZN Profile Bit,M10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.