
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
008670256
Zoro #
G1076183
UPC #
08014230375267
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
75mm
Point Size
M6
Shank Size
10mm
Details
Bit Style
XZN
Fastening Tool Item
Socket Bit
Shank Style
Hex
Item
XZN Profile Bit,M5
SAE or Metric
SAE
Description
XZN Profile Bit,M5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.