Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Zero Reset 1/2" Drive, Click Type Torque Wrench, 40-200 Nm

  • Mfr # 666/20

  • Zoro # G022773705


product price: $404.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
666/20
Zoro #
G022773705
UPC #
-
Country of Origin
Italy

Description

With Beta's Zero Reset Technology torque wrenches, releasing the tension after each use is not required due to high-performance materials and heat treatment of both the spring and component parts of the adjustment system. These torque wrenches are user friendly with high scale visibility and easy-to-select settings with extremely accurate increments.The graduated vernier scale allows minimum interval fractions to be set up in tenths of ft-lb. The double graduation in Nm allows for clearer, simpler torque visibility. The 72 tooth mechanism reversible ratchet makes for quick, accurate wrench operation, ensuring a take-up angle of no more than 5°. These torque wrenches are ideal for right-hand tightening with a torque accuracy of ± 3%. The bi-material, ergonomic handle, ensures a safe, comfortable hold and is made from materials resistant to fuel, oil and industrial liquids. 100% Italian made, these torque wrenches are designed, manufactured, assembled, tested and certified in Italy.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.