Zero Reset 3/8" Drive, Click Type Torque Wrench, 2-100 Nm
Mfr # 666/10
Zoro # G522773748
product price: $365.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
666/10
Zoro #
G522773748
UPC #
-
Country of Origin
Italy
Description
With Beta's Zero Reset Technology torque wrenches, releasing the tension after each use is not required due to high-performance materials and heat treatment of both the spring and component parts of the adjustment system. These torque wrenches are user friendly with high scale visibility and easy-to-select settings with extremely accurate increments.The graduated vernier scale allows minimum interval fractions to be set up in tenths of ft-lb. The double graduation in Nm allows for clearer, simpler torque visibility. The 72 tooth mechanism reversible ratchet makes for quick, accurate wrench operation, ensuring a take-up angle of no more than 5°. These torque wrenches are ideal for right-hand tightening with a torque accuracy of ± 3%. The bi-material, ergonomic handle, ensures a safe, comfortable hold and is made from materials resistant to fuel, oil and industrial liquids. 100% Italian made, these torque wrenches are designed, manufactured, assembled, tested and certified in Italy.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.