
1.06 quart Lotion Antibacterial Lotion Skin Cleanser
Mfr # 1412900
Zoro # G104653765
product price: $72.90
/eaKey Features
Form
Lotion
Container Type
Cartridge
Fragrance
Tropical Hibiscus
Hygiene Form
Lotion
Application
Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1412900
Zoro #
G104653765
UPC #
700427023391
Country of Origin
United States
Dimensions
Size
1.06 quart
Details
Item
Hand Soap
Form
Lotion
Container Type
Cartridge
Fragrance
Tropical Hibiscus
Hygiene Form
Lotion
Application
Hand
For Use On
Skin
For Use With
Betco Clario Dispenser
Color
Green
Features
Anti-bacterial; Moisturising; Residue-free; Dirt Resistant
Description
Pearlescent Antibacterial Lotion Skin Cleanser uses the germ-killing power of Chloroxylenol (PCMX) and emollients to leave hands feeling clean and moisturized. Clean-rinsing formula with a Tropical Hibiscus scent removes completely away from hands to prevent leaving behind any sticky residue. Antibacterial skin cleanser meets FDA and CDC requirements for handwashing.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.