Zoro Homepage

Anti-Splash Urinal Screen, Citrus Scented, Orange, 60PK

  • Mfr # 988D700

  • Zoro # G715140142


product price: $288.99
/pk 60, $4.82/ea
Free Shipping & Returns

Key Features

Color
Orange
Height
11.3 in
Width
16.9 in
Length
18.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
988D700
Zoro #
G715140142
UPC #
-
Country of Origin
United States

Dimensions

Height
11.3 in
Width
16.9 in
Length
18.9 in

Details

Color
Orange

Description

Create cleaner and healthier restrooms using Anti-Splash Urinal Screens with a citrus scent. They reduce the spread of germs and odors in urinals while leaving behind a long-lasting fragrance. Patented, Micro-Tubed Technology allows the heat-activated plastic pores to open with concentrated fragrance when in contact with urine. Enzyme-powered urinal screen that prevents malodors is perfect for high-traffic public restrooms. Use in water and waterless urinals. These 100 percent recyclable screens are VOC-compliant and contain no CFCs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.