Zoro Homepage

Best Scent Ocean Breeze Deodorizer, 1 gal

  • Mfr # 2310400

  • Zoro # G415140350


product price: $39.99
/ea

Key Features

Color
Blue
Height
3.06 in
Length
11.88 in
Width
3.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2310400
Zoro #
G415140350
UPC #
-
Country of Origin
United States

Dimensions

Height
3.06 in
Length
11.88 in
Width
3.06 in

Details

Color
Blue

Description

Best Scent Ocean Breeze immediately defeats lingering odors, freshening the treated area with a pleasant aroma that will remind you of an ocean breeze. Made with a concentrated, special proprietary blend of fragrance oils and malodor counteractants, it bonds to malodors to effectively neutralize them. Use this air freshener on airborne odors, floors, carpets and trash containers. Dilute the concentrated liquid deodorizer according to use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.