Zoro Homepage

Best Scrub High Performance Floor Cleaner, 5 gal

  • Mfr # 6700500

  • Zoro # G915140348


product price: $86.89
/ea
Free Shipping & Returns

Key Features

Color
No Color
Length
15 in
Width
12 in
Height
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6700500
Zoro #
G915140348
UPC #
-
Country of Origin
United States

Dimensions

Length
15 in
Width
12 in
Height
12 in

Details

Color
No Color

Description

Specifically designed for the interim floor maintenance, Best Scrub Floor Cleaner effectively removes top coats of finish without attacking bottom layers. When used as directed, high-performance scrub cleaner is perfect for any type of floor maintenance program to help extend the time between restorative stripping procedures. It leaves no residue and does not required flood-rinsing. Low-foaming formula generates virtually no foam in scrubber recovery tanks. Floor cleaner leaves a pleasant fragrance. Use for top scrubbing all types of water-based, acrylic floor finishes and sealers on all types of resilient tile vinyl composition, vinyl and linoleum. Apply solution to floor using a mop or automatic scrubber.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.