BestScent Ocean Breeze Deodorizer, Ocean Breeze Scent, 67.6 oz FastDraw Bottle, PK4, 4PK

  • Mfr # 2314700

  • Zoro # G706435462


product price: $325.76
/pk 4, $81.44/ea
Free Shipping & Returns

Key Features

Type
FastDraw® Bottle
Fragrance
Ocean Breeze
Color
Turquoise
Cleaner Form
Liquid
Cleaner Container Size
67.6 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2314700
Zoro #
G706435462
UPC #
-
Country of Origin
United States

Dimensions

Cleaner Container Size
67.6 oz

Details

Type
FastDraw® Bottle
Fragrance
Ocean Breeze
Color
Turquoise
Cleaner Form
Liquid
Cleaner Container Type
FastDraw® Bottle
Net Weight
18.764 lbs
Application
Deodorizer
Item
Air Fresheners/Odor Eliminators
Standards
VOC Compliant

Description

Betco BestScent concentrated special blend of fragrance oils and malodor counteractants bond to malodors effectively neutralizing them. Leaves a pleasant aroma.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer, and Toluene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.