This item is Discontinued.

Betco Betco Bioactive Solutions 153; No-Rinse Floor Cleaner - 4/CS, Gallon - Rain Fresh, Green -2580400 2580400

Betco Bioactive Solutions 153; No-Rinse Floor Cleaner - 4/CS, Gallon - Rain Fresh, Green -2580400 (Discontinued)

  • Mfr # 2580400
  • Zoro # G002678099
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2580400
Zoro #
G002678099
UPC #
700427016720
Country of Origin
China

Dimensions

Size
144.8 oz

Details

Item
Floor Cleaner
Features
Rinse-free, Non-pathogenic, Antibacterial
Cleaner Form
Liquid
Type
Ready-To-Use
Effective to Remove
Bacteria
Fragrance
Rain Fresh
Color
Light Green, Green
Application
Commercial, Floor, Workplace

Description

BETCO BIOACTIVE SOLUTIONS™ NO-RINSE FLOOR CLEANER - 4/CS, GALLON - RAIN FRESH, GREEN -2580400 UNIQUELY FORMULATED WITH DETERGENTS, EMULSIFIERS, BUILDERS AND PROPRIETARY BIOACTIVE NON-PATHENOGENIC BACTERIA THAT DIGEST COMPLEX PROTEINS STARCHES AND FATS FOUND IN FOODSERVICE AND OTHER APPLICATIONS. SAVES ON LABOR BECAUSE IT ELIMINATES THE NEED TO RINSE AND THE NON-PATHENOFGENIC BACTERIA CONTINUES WORKING EVEN AFTER THE FLOOR IS DRY. WITH REGULAR USE IT IMPROVES TRACTION RESULTING IN A CLEANER SAFER WORK ENVIRONMENT. FEATURES
    PROPRIETARY BLEND OF NON-PATHOGENIC BACTERIA AND SURFACTANTS FOR IMMEDIATE AND EXTENDED CLEANING. NO RINSE FORMULATION - SAVES VALUABLE TIME AND LABOR, LOWERS COST.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.