Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BioActive Solutions No-Rinse Floor Cleaner, Rain Fresh Scent, 1 gal Bottle, 4PK

  • Mfr # 2580400

  • Zoro # G309258956


product price: $113.99
/pk 4, $28.50/ea
Free Shipping & Returns

Key Features

Form
Liquid
Size
1 gal
Fragrance
Rain Fresh
Container Type
Bottle
Weight
36.2 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2580400
Zoro #
G309258956
UPC #
-
Country of Origin
United States

Dimensions

Size
1 gal

Details

Item
Cleaners & Detergents
Form
Liquid
Fragrance
Rain Fresh
Container Type
Bottle
Weight
36.2 lbs
Removes
Fats; Proteins; Starches
For Use On
Hard Flooring
Primary Chemical
Alkyl Polyglycoside
Standards
SCS Sustainable Choice Silver Certified
Application
Flooring

Description

Green Earth BioActive Solutions No-Rinse Floor Cleaner is uniquely formulated with detergents, emulsifiers, builders, and proprietary BioActive non-pathogenic bacteria. This combination digests complex proteins, starch, and fat found in foodservice and other applications. Saves on labor as it eliminates the need to rinse. The non-pathogenic bacteria continue working even after the floor is dry. With regular use it improves traction resulting in a cleaner, safer work environment.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.