Clairo Alcohol Free Foaming Hand Sanitizer Refill, 1 liter

  • Mfr # 75229-00

  • Zoro # G915140300


product price: $15.69
/ea

Key Features

Color
Green
Width
4 in
Form
Foam
Container Type
Cartridge
Depth
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75229-00
Zoro #
G915140300
UPC #
-
Country of Origin
United States

Dimensions

Width
4 in
Depth
2 in

Details

Color
Green
Item
Hand Sanitizer
Form
Foam
Container Type
Cartridge

Description

Alcohol-Free Foaming Sanitizer is formulated with a well-recognized antimicrobial to kill germs quickly. It kills 99.99 percent of most common germs in as little as 15 seconds. The creamy foaming lather is enriched with air to provide thorough sanitizing while using almost 50 percent less liquid than traditional, alcohol-based hand sanitizers. This foaming hand sanitizer for Clario dispensers does not contain alcohol. Use as needed between handwashes to help reduce bacteria on the skin. Fresh neutral scent delivers a pleasant, hand sanitizing experience. Hand sanitizer is gentle on the skin so it will not cause dryness or irritation.

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.