
Clairo Lotion Hair and Body Shampoo Refill, 1 liter, 6PK
Mfr # 7732900
Zoro # G715140296
product price:Â $72.59
/pk 6, $12.10/eaKey Features
Color
Blue
Dated Goods
No
Recycled Total
0%
Length
11.5 in
Assembly Required
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7732900
Zoro #
G715140296
UPC #
-
Country of Origin
United States
Dimensions
Length
11.5 in
Depth
8.5 in
Width
8.5 in
Details
Item
2-in-1 Shampoo & Body Wash
Color
Blue
Dated Goods
No
Recycled Total
0%
Assembly Required
No
Recycled
No
Recycled Post Consumer Waste
0%
Container Type
Cartridge
Description
Lotion Hair and Body Shampoo leaves skin feeling clean and refreshed and hair delicate, soft and conditioned. Nonlingering, fresh fragrance appeals to both male and female users. Gentle formula will not cause dryness or irritation. Sealed packaging keeps skin cleanser free of contaminants, and the design allows 99 percent product evacuation. Clean-rinsing shampoo fits Betco Clario Dispensers. It meets FDA and CDC requirements. Use in a variety of public facilities including schools, daycare, health spas, locker rooms, hotels and resorts.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.