Clario Hand Sanitizer Foam - Light Fresh, Fresh Neutral Scent - 1.06 quart - Kill Germs, Bacteria, 6PK
- Mfr # 75229-00
- Zoro # G523364259
product price:Â
$
115.99
/pk of 6, $19.33/ea
Free Shipping & Returns
Key Features
Fragrance
Fresh Neutral
Hygiene Properties
Kill Germs, Bacteria Remover
Alcohol Content
Alcohol Free
Features
Antimicrobial
Container Size
1.06 qt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 75229-00
- Zoro #
- G523364259
- UPC #
- 10700427023817
- Country of Origin
- United States
- Item
- Hand Sanitizer
- Fragrance
- Fresh Neutral
- Hygiene Properties
- Kill Germs, Bacteria Remover
- Alcohol Content
- Alcohol Free
- Features
- Antimicrobial
- Form
- Foam
- Color
- Light Green
Dimensions
- Container Size
- 1.06 qt
Description
Clario Hand Sanitizer Foam - Light Fresh, Fresh Neutral Scent - 1.06 quart - Kill Germs, Bacteria Remover - Hand, Skin - Light Green - Pleasant Scent, 6PK
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.