This item is Discontinued.

This item is Discontinued.
Clario Manual Skin Care Foam Dispenser, 1 qt Capacity, White/Gray, 12PK (Discontinued)
Mfr #
9254200
Zoro #
G815140226
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
9254200
Zoro #
G815140226
UPC #
-
Country of Origin
United States
Dimensions
Refill Size
1,000 mL
Depth
10 in
Width
18 in
Details
Color
White
Material
Styrene
Form
Foam
Operation Mode
Manual
Description
Create higher levels of personal hygiene with the Clario Manual Skin Care Foam Dispenser. It uses the same proven, 1000 ml. sealed refills as the Betco Clario Touch-free Foam Dispenser for fewer items to buy for facilities that use both touch-free and manual dispensers. Excellent foam quality in 0.6 ml. shots means superior handwashing performance. Precise portion control yields cost-effective dispensing. Large site glass allows easy product identification and maintenance. Tough, durable ABS construction of the ADA-compliant dispenser includes an easy-to-clean cover so it saves maintenance time. Pre-drilled back plate is designed to reduce installation time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.