Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cleaner, All-purpose, 1 Gallon, Clear

  • Mfr # BET3360400EA

  • Zoro # G402501768


product price: $29.89

Key Features

Cleaner Form
Liquid
Fragrance
Citrus; Fresh Mint
Recommended Dilution
1:16, 1:20, 1:64
Color
Multi
Ready to Use/Concentrated
Concentrated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BET3360400EA
Zoro #
G402501768
UPC #
700427000323
Country of Origin
United States

Dimensions

Size
128 fl oz (4 quart)

Details

Item
Peroxide Cleaner
Cleaner Form
Liquid
Fragrance
Citrus; Fresh Mint
Recommended Dilution
1:16, 1:20, 1:64
Color
Multi
Ready to Use/Concentrated
Concentrated
Type
Multipurpose Cleaner
Application
Floor; Shower; Glass; Bathroom; Tile
Features
Non-corrosive; Deodorize
Removes
Stain Remover; Mineral Deposit Remover; Hard Water Remover; Soap Scum Remover; Grout Remover
pH Level
6.0 - 7.0

Description

All-purpose, concentrated cleaner with a neutral pH and a fresh mint fragrance is great for daily use on floors, showers, glass and other hard surfaces. This one product can clean your entire facility. Green Earth Peroxide Cleaner removes stains on carpet as well as mold stains and soap scum on tile, grout, bathtub surfaces and fixtures. It removes mineral deposits and soap scum from a variety of bathroom surfaces.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.