Zoro Homepage

Cleaners & Detergents, 2 L Bottle, Liquid, 4 PK

  • Mfr # 2174700

  • Zoro # G109258996


product price: $123.99
/pk 4, $31.00/ea
Free Shipping & Returns

Key Features

Container Type
Bottle
Cleaner Form
Liquid
Degreaser Application
General Purpose
For Use On
Food Contact Surfaces
Net Weight
20.95 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2174700
Zoro #
G109258996
UPC #
-
Country of Origin
United States

Dimensions

Size
2 L

Details

Item
Cleaners & Detergents
Container Type
Bottle
Cleaner Form
Liquid
Degreaser Application
General Purpose
Fragrance
Mild
For Use On
Food Contact Surfaces
Net Weight
20.95 lbs
Primary Chemical
C6-12 Alcohols Ethoxylated Propoxylated
Removes
Bacteria; Germs

Description

This powerful degreaser is the naturally preferred solution for all degreasing task. A synergistic blend of natural ingredients with a unique surfactant system produces a formula that equals most traditional degreasers. This unique degreaser breaks down greases, oils, and fats including industrial petroleum greases on all water-safe surfaces. One bottle yields 17 gal. Works with all FastDraw dispensing options. This product meets all Betco Green Earth criteria.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.