Zoro Homepage

Cleaners & Detergents, Aerosol Cans, Lemon, 12 PK

  • Mfr # 602300

  • Zoro # G809258944


product price: $76.55
/pk 12, $6.38/ea
Free Shipping & Returns

Key Features

Container Type
Aerosol Cans
Cleaner Form
Liquid
Fragrance
Lemon
Primary Chemical
Surfactant
Application
Furniture
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
602300
Zoro #
G809258944
UPC #
-
Country of Origin
United States

Dimensions

Size
19 oz

Details

Item
Cleaners & Detergents
Container Type
Aerosol Cans
Cleaner Form
Liquid
Fragrance
Lemon
Primary Chemical
Surfactant
Application
Furniture
Net Weight
18.35 lbs
Removes
Grime; Soils
For Use On
Formica; Metal: Plastic; Vinyl; Woodwork

Description

This natural lemon oil formulation conditions, remoisturizes, and protects fine woods. It will also clean and polish fine furniture, woodwork, vinyl, plastic, Formica and metal. It easily removes wax build-up and protects your surfaces. Fills in minor scratches and cracks and rubs out quickly. Enjoy a clear, bright, hard shine.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.