Zoro Homepage

Cleaners & Detergents, Bottle, Mint, 12 PK

  • Mfr # 771200

  • Zoro # G109258941


product price: $72.39
/pk 12, $6.03/ea

Key Features

Container Type
Bottle
Cleaner Form
Liquid
Fragrance
Mint
Primary Chemical
Crystalline Silica; Respirable Powder; Alcohols; C9-11, Ethoxylated; Benzenesulfonic Acid; C10-16-Alkyl Derivs
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
771200
Zoro #
G109258941
UPC #
-
Country of Origin
United States

Dimensions

Size
32 oz
Container Size
32 fl oz

Details

Item
Cleaners & Detergents
Container Type
Bottle
Cleaner Form
Liquid
Fragrance
Mint
Primary Chemical
Crystalline Silica; Respirable Powder; Alcohols; C9-11, Ethoxylated; Benzenesulfonic Acid; C10-16-Alkyl Derivs
Color
White
Application
Rust/Hard Water Stain Remover
Removes
Grease; Rust; Soap Scum; Stains
For Use On
Hard Surfaces
Net Weight
31 lbs
Cleaner Chemical Product Grouping
Surface Cleaner
Series
Best Bet
Surfaces for Use On
bathtubs, chrome, stainless steel, porcelain, sinks, tile, Fiberglas® enamel and a variety of other water washable surfaces

Description

This liquid Creme cleanser quickly removes embedded rust, soap scum, stains, grease, oxidation, hard water minerals and filth from a variety of surfaces. This product contains jeweler grade abrasive that won't scratch surfaces like scouring powders. This white, stable emulsion contains bleaching compounds, detergents and wetting agents.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.