Zoro Homepage

Cleaners & Detergents, Bottle, Mint, 4 PK

  • Mfr # 1500400

  • Zoro # G909258943


product price: $69.89
/pk 4, $17.47/ea

Key Features

Container Type
Bottle
Cleaner Form
Liquid
Fragrance
Mint
Primary Chemical
Sodium Dodecylbenzenesulfonatesurfactant; C9-11 Alcohols Ethoxylatedsurfactant
Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1500400
Zoro #
G909258943
UPC #
-
Country of Origin
United States

Dimensions

Size
1 gal

Details

Item
Cleaners & Detergents
Container Type
Bottle
Cleaner Form
Liquid
Fragrance
Mint
Primary Chemical
Sodium Dodecylbenzenesulfonatesurfactant; C9-11 Alcohols Ethoxylatedsurfactant
Color
Green
Surfaces for Use On
Most water-washable surfaces
Ready to Use/Concentrated
Ready-To-Use
Net Weight
36 lbs
Series
Top Flite
For Use On
Most water-washable surfaces
Application
All-Purpose
Cleaner Chemical Product Grouping
All Purpose Cleaner
Butyl Free
Yes

Description

Clean and deodorize most water-washable surfaces with this advanced formula. Betco Top Flite is formulated without butyl or inorganic phosphates, and therefore it will not harm most surfaces. Great for mop and bucket, spray, or sponge applications.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.