
Clear Image Nonammoniated Glass Cleaner, Ready To Use, 1 gal, 4PK (Discontinued)
- Mfr # 1920400
- Zoro # G215140239
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1920400
Zoro #
G215140239
UPC #
-
Country of Origin
United States
Dimensions
Depth
11.88 in
Width
12.25 in
Height
12.25 in
Details
Color
Multi
Description
This ready-to-use glass/surface cleaner quickly dissolves smudges, fingerprints, bug residues and other stubborn soils. It cleans and polishes glass without streaking, fogging or clouding. Formulated without ammonia, this nonflammable cleaner is pleasant to use and protects against resoiling.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.