Shop BETCO
See all product information
Create Account
CTW501 Car and Truck Wash, Lemon Scent, 1 gal Bottle, 4PK
Mfr # 50104-00
Zoro # G723333581
product price:Â $115.99
/pk 4, $29.00/ea
Free Shipping & Returns
Key Features
Container Size
1 gal
Product Form
Liquid
Compatible Surface Material
Chrome, Glass, Metal, Plastic
Fragrance
Lemon
Container Type
Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 50104-00
- Zoro #
- G723333581
- UPC #
- 700427501042
- Country of Origin
- United States
Dimensions
- Container Size
- 1 gal
Details
- Item
- Car and Truck Wash
- Product Form
- Liquid
- Compatible Surface Material
- Chrome, Glass, Metal, Plastic
- Fragrance
- Lemon
- Container Type
- Bottle
- Removes
- Dirt; Dust; Grime; Insects; Road Film
- Application
- Car & Truck Wash
- Applicable Material
- Chrome; Glass; Metal; Plastic
Description
This economical liquid concentrate is a synergistic blend of special synthetic detergents, emulsifiers and wetting agents. Car and truck wash will quickly loosen and float away dirt, dust, grime, insects and road film. It contains no film-forming soaps and will not dull, waterspot or streak painted surfaces, windows or chrome.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.