Zoro Homepage

Deep Blue Glass & Surface Cleaner, Aerosol, 19 fl oz, 12PK

  • Mfr # 0902300

  • Zoro # G815140196


product price: $91.29
/pk 12, $7.61/ea
Free Shipping & Returns

Key Features

Color
No Color
Height
10.94 in
Depth
8.13 in
Width
9.69 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0902300
Zoro #
G815140196
UPC #
-
Country of Origin
United States

Dimensions

Height
10.94 in
Depth
8.13 in
Width
9.69 in

Details

Color
No Color

Description

Deep Blue Glass & Surface Cleaner cleans through chemical action and does not require excessive rubbing. It is perfect for small cleanups or on large surface areas. This multipurpose, hardworking cleaner contains no harmful abrasives. Unique spray pattern covers a wide surface area for maximum economical use. Clinging foam cuts through grease, smudges, fingerprints and soils. Fortified with ammonia to clean fast and dry fast, it cleans and brightens most hard surfaces.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.