Zoro Homepage

Dishwashing Detergent, Bottle, Liquid, Fresh Ozonic

  • Mfr # 18510400

  • Zoro # G409259006


product price: $121.99
/pk 4, $30.50/ea
Free Shipping & Returns

Key Features

Cleaner Form
Liquid
Cleaner Container Type
Bottle
Fragrance
Fresh Ozonic
Primary Chemical
Glycerin
For Use On
Glassware; Pans; Pots
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18510400
Zoro #
G409259006
UPC #
-
Country of Origin
United States

Details

Item
Dishwashing Detergent
Cleaner Form
Liquid
Cleaner Container Type
Bottle
Fragrance
Fresh Ozonic
Primary Chemical
Glycerin
For Use On
Glassware; Pans; Pots
Effective to Remove
Food; Grease
Standards
NSF International Certified
Net Weight
36.34 lbs
Application
Dishwashing
Volume Capacity
1 gal

Description

Premium dishwashing detergent leaves dishes sparkling clean and film-free. It is ideal for cleaning heavily encrusted pots and pans and has the power to cut through the toughest grease. In-Sync is specifically designed for supermarket, institutional and restaurant use where fast grease emulsification and lasting suds are a must. Mountains of hard working suds penetrate grease and food deposits leaving pots, pans, glassware and china spot free. NSF International Certified for use in all regulated food processing and food service environments.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.