Elevate Reinforce Daily Cleaner and Protectant, Citrus Scent, 32 fl oz, 6PK

  • Mfr # 16834800

  • Zoro # G115140131


product price:  $116.99
/pk 6, $19.50/ea
Free Shipping & Returns

Key Features

Color
White
Height
8.63 in
Length
9.75 in
Width
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
16834800
Zoro #
G115140131
UPC #
-
Country of Origin
United States

Dimensions

Height
8.63 in
Length
9.75 in
Width
9 in

Details

Color
White

Description

Reinforce Floor Cleaner and Protectant preserves your floors' pristine condition. Innovative formula continually conditions floors to fill in scuffs and light scratches that affect all wear layers regardless of thickness while also removing soils. This proprietary blend of surfactants, polymers and waxes keeps floors looking cleaner longer. Neutral cleaner is safe for use on all LVT, sheet vinyl, rubber, linoleum and other factory finished or floor polished floors. FastDose Dosing Bottle System makes it simple to use cleaner. Fill the premeasured dosing chamber and pour. Dilute as much as 0.125 oz. per gallon. Portable containers are small and convenient so you can take them anywhere. Fill quart bottles, mop/bucket systems, cleaning machines for small areas and autoscrubbers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.