Zoro Homepage

Envirozyme Probiotic Solutions Push Multi-Purpose Cleaner, 32 fl oz

  • Mfr # 26081200

  • Zoro # G115140285


product price: $9.25
/ea

Key Features

Container Size
32 fl oz
Cleaner Form
Liquid
Fragrance
Mango
Primary Chemical
Grapefruit Terpenes
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26081200
Zoro #
G115140285
UPC #
-
Country of Origin
United States

Dimensions

Container Size
32 fl oz
Height
9.87 in
Width
3.42 in
Depth
3.38 in

Details

Item
Multi-Purpose Cleaner
Cleaner Form
Liquid
Fragrance
Mango
Primary Chemical
Grapefruit Terpenes
Color
White
Surfaces for Use On
hard surfaces, urinals, bowls, floors, carpets
Ready to Use/Concentrated
Concentrate
Cleaner Chemical Product Grouping
All Purpose Cleaner
Application
Multipurpose
Green Certification or Other Recognition
EcoLogo Certified
For Use On
grease traps, septic tanks, drainlines, down pipes, carpets, restrooms, floors
Nonflammable
Yes
Series
BioActive Solutions

Description

This multipurpose microbial cleaner gets the job done as a drain maintainer, floor cleaner and spotter. Bioactive Solutions Push is a more economical and efficient than using massive doses of enzymes alone to decompose waste and eliminate the source of odors. It is a stable liquid suspension of cultured bacteria and malodor counteractants capable of digesting complex proteins, starches, fats, oils and greases, paper, vegetable gums, hair and other organic waste. Use in grease traps, septic tanks, drainlines, down pipes, carpets, restrooms and floors. Push is noncorrosive, nonflammable, nonacid and noncaustic.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.