This item is Discontinued.

Betco FiberPRO Es-Steam Carpet Cleaner, Country Fresh, 1 gal Bottle, 4PK BET 4020400

This item is Discontinued.

Betco

FiberPRO Es-Steam Carpet Cleaner, Country Fresh, 1 gal Bottle, 4PK (Discontinued)

Mfr # BET 4020400
Zoro # G909258936
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BET 4020400
Zoro #
G909258936
UPC #
-
Country of Origin
United States

Dimensions

Size
1 gal

Details

Item
Cleaners & Detergents
Primary Chemical
Sodium Caprylyl Sulfonatesurfactant; Tetrasodium EDTA
For Use On
Carpet; Fabric; Upholstery
Fragrance
Country Fresh
Net Weight
5 lbs
Application
Carpet Cleaner
Container Type
Bottle
Removes
Soil; Grease; Dirt; Oils
Form
Liquid

Description

This powerful blend of low foaming detergents is specifically designed for steam or hot water extraction carpet cleaning by quickly cutting through soil and grease to brighten carpet fibers instantly. Its special blend of surfactants rinses easily and leaves no residue which can lead to premature resoiling. It contains the patented deodorizing power of O3Z malodor counteractant to eliminate odors at their source. This product is not for use on stain resistant carpets.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.