This item is Discontinued.

Betco FIBERPRO Spot Bet Stain Remover, Country Fresh, 12 PK BET4251200

This item is Discontinued.

Betco

FIBERPRO Spot Bet Stain Remover, Country Fresh, 12 PK (Discontinued)

Mfr # BET4251200
Zoro # G902501459
UPC # 700427011046
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BET4251200
Zoro #
G902501459
UPC #
700427011046
Country of Origin
United States

Dimensions

Size
32 fl oz (1 quart)

Details

Item
FIBERPRO Spot Bet Stain Remover
Fragrance
Fresh
Cleaner Form
Spray
Primary Chemical
Detergent
Color
Multi
Removes
Stain Remover; Spot Remover
Features
Deodorize
Application
Multi Surface
Type
Surface Cleaner
Ready to Use/Concentrated
Ready To-Use

Description

This easy-to-use, all-purpose carpet spotter combines detergent and deodorant technology to remove the most stubborn spots and stains. Ready-to-use formula effectively removes spots caused from a variety of oil-based and water-based stains on all types of carpet, fabric and upholstery. FiberPro Spot Bet is also an effective spotter for use in healthcare setting against betadine and iodine stains. Versatile stain remover has the CRI Seal of Approval from Carpet and Rug Institute.

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.