Zoro Homepage

Glare Floor Finish, 5 gal

  • Mfr # 605B500

  • Zoro # G315140122


product price: $116.87
/ea
Free Shipping & Returns

Key Features

Width
11.5 in
Color
White
Length
15.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
605B500
Zoro #
G315140122
UPC #
-
Country of Origin
United States

Dimensions

Width
11.5 in
Length
15.5 in

Details

Color
White

Description

Glare Floor Finish provides the optimum in durability and wear. Essentially a nonbuff formula, it is easily maintained using a variety of maintenance procedures. Designed with superior leveling properties, it is easy to apply and flows smoothly for the ultimate in gloss. High-gloss floor finish has excellent slip-resistant qualities and is easily removed with conventional stripper. Use on all types of resilient tile flooring and properly prepared hard surfaces. One gallon covers 2,000 to 3,000 square feet.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.