Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Green Earth Drain Maintainer, Floor Cleaner and Spotter

  • Mfr # 1331200

  • Zoro # G204653764


product price: $10.99
/ea

Key Features

Form
Liquid
Size
32 fl oz (1 quart)
Color
Multi
Fragrance
New Green
Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1331200
Zoro #
G204653764
UPC #
700427133120
Country of Origin
United States

Dimensions

Size
32 fl oz (1 quart)

Details

Item
Green Earth Push Enzyme Multi-Purpose Cleaner
Form
Liquid
Color
Multi
Fragrance
New Green
Container Type
Bottle
Removes
Bacteria Remover; Protein Remover; Starch Remover; Oil Remover; Grease Remover; Gum Remover
Features
Non-corrosive; Non-flammable; Caustic-free; Non-Acidic
Application
Drain; Carpet; Upholstery
Standards
EcoLogo Certified

Description

"This multipurpose microbial cleaner gets the job done as a drain maintainer, floor cleaner and spotter. Bioactive Solutions Push is a more economical and efficient than using massive doses of enzymes alone to decompose waste and eliminate the source of odors. It is a stable liquid suspension of cultured bacteria and malodor counteractants capable of digesting complex proteins, starches, fats, oils and greases, paper, vegetable gums, hair and other organic waste. Use in grease traps, septic tanks, drainlines, down pipes, carpets, restrooms and floors. Push is noncorrosive, nonflammable, nonacid and noncaustic."

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.