Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Green Earth Glass Cleaner, FASTDRAW 19, 2 liters

  • Mfr # 53547-00

  • Zoro # G515140137


product price: $65.89
/ea

Key Features

Color
Blue
Width
5.1 in
Depth
3 in
Height
9.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
53547-00
Zoro #
G515140137
UPC #
-
Country of Origin
United States

Dimensions

Width
5.1 in
Depth
3 in
Height
9.8 in

Details

Color
Blue

Description

Streak-free glass/surface cleaner cleans and polishes without scratching, streaking, fogging or clouding. It is concentrated for effective and economical use. It is the perfect product for glass, mirrors and many hard surfaces. Fragrance-free formula contains no butyl solvents or ammonia. Green Earth Glass Cleaner is certified for performance, concentration, minimized/recycled packaging and reduced toxicity by GreenSeal.org. As part of the FastDraw system, it is numbered FastDraw 19 and color-coded to eliminate misuse. Spill-proof bottle helps prevent chemical contact with cleaning staff. Patented technology uses two metering tips for low-flow and high-flow dilution. Curved siphon tubes on the FastDraw Dispensers not included allow complete product evacuation, eliminating waste.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.