Green Earth Peroxide Cleaner, Fresh Mint Scent, 1 gal Bottle, 4PK
Mfr # 3360400
Zoro # G116517291
product price: $131.99
/pk 4, $33.00/ea
Free Shipping & Returns
Key Features
Container Size
1 gal
Fragrance
Fresh Mint
Removes
Mineral Deposits, Mold, Soap Scum
Color
Clear
Standards
Green Seal Certified; Meets or Exceeds UL Standards
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3360400
Zoro #
G116517291
UPC #
-
Country of Origin
United States
Dimensions
Container Size
1 gal
Details
Fragrance
Fresh Mint
Removes
Mineral Deposits, Mold, Soap Scum
Color
Clear
Standards
Green Seal Certified; Meets or Exceeds UL Standards
Item
Multipurpose Cleaners
Cleaner Form
Liquid
Net Weight
1 gal
Surfaces for Use On
Floor, Fixtures, Glass, Grout, Shower, Tile, Tubs
Application
All-Purpose
Container Type
Bottle
Description
Betco Green Earth peroxide cleaner is for daily use on floors, showers, glass, and other hard surfaces. This one product can clean your entire facility. Removes mold stains, mineral deposits and soap scum on tile, grout, bathtub surfaces, and fixtures.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.